- White Color
- One Size
description
- P100 Particulate Filter NIOSH ApprovedNIOSH 99.97% filter efficiencyEffective against all solid and oil particulate aerosolsCup style respirator with Exhalation ValveHeavy duty adjustable head strapsFull foam inner gasket helps provide a good sealPremium oversized vale opens more easily to expel hot air for cool comfortAPF 10* when Qualitative Fit Testing is performed
| Strap Attachment | Ultrasonic Welded |
| Head Strap | Braided |
| Hearing Style | Cone |
| Color | White |
| Weight | 9.04 LB |
| EAN or UPC | 848309011477 |

