- White
- 18 in Size
| Material | 9 gsm Spunbond Polypropylene |
| Clothing Type | Bouffant Caps |
| Color | White |
| Seams | Serged |
| Type | Bouffant Cap |
| Size | 18 in |
| Wash Instructions | Do Not Wash |
| Fabric | Spunbond Polypropylene |
| Closure Type | Elastic |
| Weight | 13.49 LB |
| EAN or UPC | 662909848604 |

