PIP
UB-19-1000
White, 19",WCPG Disposable Clothing,WCPG Disposable Clothing SIZE 19"-White
Item #117907693
- White
- 19 in Size
| Clothing Type | Bouffant Caps |
| Material | 9 gsm Spunbond Polypropylene |
| Seams | Serged |
| Wash Instructions | Do Not Wash |
| Color | White |
| Fabric | Spunbond Polypropylene |
| Size | 19 in |
| Type | Bouffant Cap |
| Closure Type | Elastic |
| Weight | 5.95 LB |
| EAN or UPC | 616314316562 |
