PIP
UB-19-1000B
Blue, 19",WCPG Disposable Clothing,WCPG Disposable Clothing SIZE 19"-Blue
Item #117907694
- Blue
- 19 in Size
| Clothing Type | Bouffant Caps |
| Type | Bouffant Cap |
| Closure Type | Elastic |
| Seams | Serged |
| Fabric | Spunbond Polypropylene |
| Color | Blue |
| Wash Instructions | Do Not Wash |
| Size | 19 in |
| Weight | 5.29 LB |
| EAN or UPC | 616314316609 |
