- White
- 21 in Size
| Fabric | Spunbond Polypropylene |
| Size | 21 in |
| Wash Instructions | Do Not Wash |
| Seams | Serged |
| Color | White |
| Closure Type | Elastic |
| Material | 9 gsm Spunbond Polypropylene |
| Type | Bouffant Cap |
| Clothing Type | Bouffant Caps |
| Weight | 5.51 LB |
| EAN or UPC | 616314289873 |

