| Color | Orange |
| Type | Bouffant Cap |
| Wash Instructions | Do Not Wash |
| Seams | Serged |
| Size | 21 in |
| Closure Type | Elastic |
| Clothing Type | Bouffant Caps |
| Fabric | Spunbond Polypropylene |
| Weight | 7.5 LB |
| EAN or UPC | 662909026255 |
| Color | Orange |
| Type | Bouffant Cap |
| Wash Instructions | Do Not Wash |
| Seams | Serged |
| Size | 21 in |
| Closure Type | Elastic |
| Clothing Type | Bouffant Caps |
| Fabric | Spunbond Polypropylene |
| Weight | 7.5 LB |
| EAN or UPC | 662909026255 |