- White
- 24 in Size
| Size | 24 in |
| Material | 9 gsm Spunbond Polypropylene |
| Clothing Type | Bouffant Caps |
| Type | Bouffant Cap |
| Closure Type | Elastic |
| Wash Instructions | Do Not Wash |
| Color | White |
| Seams | Serged |
| Fabric | Spunbond Polypropylene |
| Weight | 13.49 LB |
| EAN or UPC | 662909802200 |

