| Size | 24 in |
| Clothing Type | Bouffant Caps |
| Wash Instructions | Do Not Wash |
| Fabric | Spunbond Polypropylene |
| Seams | Serged |
| Color | Blue |
| Closure Type | Elastic |
| Type | Bouffant Cap |
| Weight | 6.94 LB |
| EAN or UPC | 662909802217 |
| Size | 24 in |
| Clothing Type | Bouffant Caps |
| Wash Instructions | Do Not Wash |
| Fabric | Spunbond Polypropylene |
| Seams | Serged |
| Color | Blue |
| Closure Type | Elastic |
| Type | Bouffant Cap |
| Weight | 6.94 LB |
| EAN or UPC | 662909802217 |