| Fabric | Spunbond Polypropylene |
| Size | 24 in |
| Seams | Serged |
| Color | Green |
| Type | Bouffant Cap |
| Closure Type | Elastic |
| Wash Instructions | Do Not Wash |
| Clothing Type | Bouffant Caps |
| Weight | 7.8 LB |
| EAN or UPC | 662909026286 |
| Fabric | Spunbond Polypropylene |
| Size | 24 in |
| Seams | Serged |
| Color | Green |
| Type | Bouffant Cap |
| Closure Type | Elastic |
| Wash Instructions | Do Not Wash |
| Clothing Type | Bouffant Caps |
| Weight | 7.8 LB |
| EAN or UPC | 662909026286 |