- ORANGE 24" DISPOSABLE BOUFFANT BOUFFANT,WCPG
| Type | Bouffant Cap |
| Color | Orange |
| Clothing Type | Bouffant Caps |
| Wash Instructions | Do Not Wash |
| Fabric | Spunbond Polypropylene |
| Size | 24 in |
| Closure Type | Elastic |
| Seams | Serged |
| Weight | 7.5 LB |
| EAN or UPC | 662909026293 |
| Type | Bouffant Cap |
| Color | Orange |
| Clothing Type | Bouffant Caps |
| Wash Instructions | Do Not Wash |
| Fabric | Spunbond Polypropylene |
| Size | 24 in |
| Closure Type | Elastic |
| Seams | Serged |
| Weight | 7.5 LB |
| EAN or UPC | 662909026293 |