| Clothing Type | Bouffant Caps |
| Wash Instructions | Do Not Wash |
| Color | Red |
| Fabric | Spunbond Polypropylene |
| Type | Bouffant Cap |
| Size | 24 in |
| Closure Type | Elastic |
| Seams | Serged |
| Weight | 7.05 LB |
| EAN or UPC | 662909026309 |
| Clothing Type | Bouffant Caps |
| Wash Instructions | Do Not Wash |
| Color | Red |
| Fabric | Spunbond Polypropylene |
| Type | Bouffant Cap |
| Size | 24 in |
| Closure Type | Elastic |
| Seams | Serged |
| Weight | 7.05 LB |
| EAN or UPC | 662909026309 |