Skip to content Skip to navigation menu
PIPUB-28-1000

UB-28-1000

WEST CHESTER 28" SBP WHITE BOUFFANT BOUFFANT,WCPG
Item #118320410
PIPUB-28-1000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Color White
Wash Instructions Do Not Wash
Seams Serged
Fabric Spunbond Polypropylene
Material 9 gsm Spunbond Polypropylene
Size 28 in
Type Bouffant Cap
Closure Type Elastic
Clothing Type Bouffant Caps
Weight 10.05 LB
EAN or UPC 662909852007
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison