- Blue
- 18 in Size
| Closure Type | Elastic |
| Type | Beard Cover |
| Size | 18 in |
| Color | Blue |
| Seams | Serged |
| Clothing Type | Beard Covers |
| Fabric | Spunbond Polypropylene |
| Wash Instructions | Do Not Wash |
| Weight | 8.12 LB |
| EAN or UPC | 662909719331 |
| Closure Type | Elastic |
| Type | Beard Cover |
| Size | 18 in |
| Color | Blue |
| Seams | Serged |
| Clothing Type | Beard Covers |
| Fabric | Spunbond Polypropylene |
| Wash Instructions | Do Not Wash |
| Weight | 8.12 LB |
| EAN or UPC | 662909719331 |