| Type | Beard Cover |
| Seams | Serged |
| Fabric | Nylon |
| Closure Type | Elastic |
| Size | 19 in |
| Clothing Type | Beard Covers |
| Wash Instructions | Do Not Wash |
| Color | White |
| Weight | 8.16 LB |
| EAN or UPC | 662909801890 |
| Type | Beard Cover |
| Seams | Serged |
| Fabric | Nylon |
| Closure Type | Elastic |
| Size | 19 in |
| Clothing Type | Beard Covers |
| Wash Instructions | Do Not Wash |
| Color | White |
| Weight | 8.16 LB |
| EAN or UPC | 662909801890 |