PIP
USM-2100
USM-2100, Bulk Pack, Size 20" x 34, Silver, Protective Clothing, Metal Mesh Aprons
Item #118785082
- USM-2100, Bulk Pack, Size 20" x 34, Silver, Protective Clothing, Metal Mesh Aprons
| Size | 20 in x 34 in |
| Color | Silver |
| Clothing Type | Aprons |
| Gender | Unisex Adult |
| Standard | Taa Comp. |
| Sustainability | Reusable/Launderable |
| Bleach | Do Not Bleach |
| Weight | 52.01 LB |
| EAN or UPC | 616314652769 |
