| Sustainability | Reusable/Launderable |
| Color | Silver |
| Material | Steel Wire Mesh |
| Clothing Type | Aprons |
| Gender | Unisex Adult |
| Size | 26 in x 34 in |
| Bleach | Do Not Bleach |
| Standard | Taa Comp. |
| Weight | 52.01 LB |
| EAN or UPC | 616314652912 |
| Sustainability | Reusable/Launderable |
| Color | Silver |
| Material | Steel Wire Mesh |
| Clothing Type | Aprons |
| Gender | Unisex Adult |
| Size | 26 in x 34 in |
| Bleach | Do Not Bleach |
| Standard | Taa Comp. |
| Weight | 52.01 LB |
| EAN or UPC | 616314652912 |