PIP
USM-3105-M
USM-3105, Bulk Pack, Size M, Silver, Arm Protection, Metal Mesh Sleeves
Item #118785121
- USM-3105, Bulk Pack, Size M, Silver, Arm Protection, Metal Mesh Sleeves
| Standard | Taa Comp. |
| Color | Silver |
| Size | M |
| Material | Steel Wire Mesh |
| Gender | Unisex Adult |
| Sustainability | Reusable/Launderable |
| Weight | 103.99 LB |
| EAN or UPC | 616314653407 |
