| Material | Steel Wire Mesh |
| Standard | Taa Comp. |
| Sustainability | Reusable/Launderable |
| Color | Silver |
| Size | XS |
| Gender | Unisex Adult |
| Weight | 103.99 LB |
| EAN or UPC | 616314688607 |
| Material | Steel Wire Mesh |
| Standard | Taa Comp. |
| Sustainability | Reusable/Launderable |
| Color | Silver |
| Size | XS |
| Gender | Unisex Adult |
| Weight | 103.99 LB |
| EAN or UPC | 616314688607 |