PIP
USM-4301TI-M
USM-4301TI, Bagged Each, Size M, Silver, Protective Clothing, Metal Mesh Tunics
Item #118785139
- USM-4301TI, Bagged Each, Size M, Silver, Protective Clothing, Metal Mesh Tunics
| Gender | Unisex Adult |
| Sustainability | Reusable/Launderable |
| Size | M |
| Bleach | Do Not Bleach |
| Type | Metal Mesh Cloth |
| Material | Steel Wire Mesh |
| Standard | 21 CFR |
| Clothing Type | Full Body Tunic |
| Color | Silver |
| Weight | 44.0 LB |
| EAN or UPC | 616314429620 |
