PIP
USM-4301TI-XL
USM-4301TI, Bagged Each, Size XL, Silver, Protective Clothing, Metal Mesh Tunics
Item #118785141
- USM-4301TI, Bagged Each, Size XL, Silver, Protective Clothing, Metal Mesh Tunics
| Gender | Unisex Adult |
| Sustainability | Reusable/Launderable |
| Material | Steel Wire Mesh |
| Color | Silver |
| Size | XL |
| Type | Metal Mesh Cloth |
| Clothing Type | Full Body Tunic |
| Bleach | Do Not Bleach |
| Standard | 21 CFR |
| Weight | 44.0 LB |
| EAN or UPC | 616314426988 |
