PIP
USM-4301TI-XS
US MESH TITANIUM TUNIC - FULL BODY, SNAP CUFFS, SILVER, XS PROTECTIVE CLOTHING SILVER SIZE XS (UOM 1 EA)
Item #120096200
- US MESH TITANIUM TUNIC - FULL BODY, SNAP CUFFS, SILVER, XS PROTECTIVE CLOTHING SILVER SIZE XS (UOM 1 EA)
| Color | Silver |
| Material | Steel Wire Mesh |
| Standard | 21 CFR |
| Clothing Type | Full Body Tunic |
| Gender | Unisex Adult |
| Bleach | Do Not Bleach |
| Sustainability | Reusable/Launderable |
| Size | XS |
| Type | Metal Mesh Cloth |
| Weight | 0.0 LB |
| EAN or UPC | 616314776502 |
