PIP
USM-4352L-S
USM-4352L, Bulk Pack, Size S, Silver, Protective Clothing, Metal Mesh Tunics
Item #118785143
- USM-4352L, Bulk Pack, Size S, Silver, Protective Clothing, Metal Mesh Tunics
| Bleach | Do Not Bleach |
| Clothing Type | Full Back Tunic |
| Material | Steel Wire Mesh |
| Sustainability | Reusable/Launderable |
| Color | Silver |
| Size | S |
| Gender | Unisex Adult |
| Weight | 44.0 LB |
| EAN or UPC | 616314655050 |
