PIP
USM-4356LSS-2XL
METAL MESH FULL BACK TUNIC W/SHORT SLEEVES, 42 IN. FRONT / 24 IN. BACK
Item #120217191
- METAL MESH FULL BACK TUNIC W/SHORT SLEEVES, 42 IN. FRONT / 24 IN. BACK
| Size | 2XL |
| Material | Steel Wire Mesh |
| Gender | Unisex Adult |
| Color | Silver |
| Sustainability | Reusable/Launderable |
| Type | Metal Mesh Cloth |
| Weight | 0.0 LB |
| EAN or UPC | 616314808418 |
