- 6 MIL RAW EDGE APRON
| Dry Instructions | Hang Dry |
| Color | Clear |
| Standard | 21 CFR |
| Closure Type | Tie |
| Size | 45 in |
| Wash Instructions | Hand Wash |
| Fabric | Vinyl |
| Weight | 1.36 LB |
| EAN or UPC | 662909711243 |
| Dry Instructions | Hang Dry |
| Color | Clear |
| Standard | 21 CFR |
| Closure Type | Tie |
| Size | 45 in |
| Wash Instructions | Hand Wash |
| Fabric | Vinyl |
| Weight | 1.36 LB |
| EAN or UPC | 662909711243 |