- 9" x 9" Cleanroom 100% Polyester Wiper,Clean room wiper OS-OS White
| Color | White |
| Size | OS |
| Standard | ISO 4 (Class 10) |
| Weight | 2.38 LB |
| EAN or UPC | 616314360534 |
| Color | White |
| Size | OS |
| Standard | ISO 4 (Class 10) |
| Weight | 2.38 LB |
| EAN or UPC | 616314360534 |