Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Unicoil™ Hose Benders

570-1013

Unicoil™ Hose Benders
Item #104665313
  • Unicoil™ Hose Bender
  • 0.830 in Maximum Hose OD
Unicoil™ Hose Benders
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Unicoil™ Hose Bender
  • 0.830 in Maximum Hose OD

features

  • Unicoil? allows you to make quick work of just about any hose routing problem
  • Prevents hose kinks or collapse during tight bends
  • Great for both above and below ground applications
  • No tools required
Max. Hose O.D. 0.83 in
Weight 1.53 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison