- Pistol Grease Gun
features
- Convenient one-hand operation
- Durable baked enamel finish
- Two-way loading: cartridge or suction
- Head cap port for adding air bleeder or bulk loader fitting
| Extension Length | 3 1/2 in |
| Outlet Type | Coupler |
| Operating Pressure [Max] | 7000 psi |
| Extension Type | Steel Pipe |
| Cartridge Size | 14 oz |
| Weight | 3.0 LB |

