- Oiler Spout
- 18 in
includes
- w/Hollow Wire Extension
| Spout Length | 18 in |
| Used With | Handled Oilers, Pistol Oilers, Bench Oilers |
| Base Thread | 1/4 in - 28 |
| Weight | 1.2 LB |
| Spout Length | 18 in |
| Used With | Handled Oilers, Pistol Oilers, Bench Oilers |
| Base Thread | 1/4 in - 28 |
| Weight | 1.2 LB |