- Funnel
- 1 qt
- 7 in Diameter
features
- Capacity indicates what the funnel will hold when the outlet is blocked
| Dia. | 7 in |
| Tip Diam | 3/4 in |
| Material | Galvanized Steel |
| Capacity Volume | 1 qt |
| Weight | 0.5 LB |
| Dia. | 7 in |
| Tip Diam | 3/4 in |
| Material | Galvanized Steel |
| Capacity Volume | 1 qt |
| Weight | 0.5 LB |