Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Plews Engineering System570-75-030

570-75-030

Battery & Radiator Fillers
Item #101434744
  • Battery and Radiator Filler
  • 2 qt [Max]
  • Professional Battery Filler
Plews Engineering System570-75-030
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Battery and Radiator Filler
  • 2 qt [Max]
  • Professional Battery Filler

features

  • Shuts off automatically when battery cell is a proper level, no overfilling
  • Double action fast flow valve tip that prevents after-drip
  • Stops the surface discharge caused by a wet battery
  • Safe to use with battery acid
Spout Length 6 in
Body Material Polyethylene
Capacity Volume 2 qt [Max]
Type Professional Battery Filler
Weight 0.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison