Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Porter Cable Corp.380

380

1/4 Sheet PC Sander
Item #117183648
  • Vaccum Base
Porter Cable Corp.380
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Vaccum Base

features

  • 2.0 Amp Motor Moves At 13,500 OPM, Providing A Superior Finish
  • dual Plane, Counter-balanced Low-vribation Design Reduces User Fatigue
  • dust-sealed Switch Protects Against Dust Ingestion For Longer Switch Life
  • sealed 100% Ball-bearing Construction
Weight 3.6 LB
EAN or UPC 885911210300
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison