Skip to content Skip to navigation menu
Hinge Butt Template Kits

59381

Hinge Butt Template Kits
Item #104109088
Hinge Butt Template Kits
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Includes hinge butt temple, mortising bit, temple guide, lock nut,carrying case. Will do 6 Ft. 6 In., 6 Ft. 8 In., and 7 Ft. jambs and doors, and 3 In. to 6 In. hinges.

features

  • Includes hinge butt temple, mortising bit, temple guide, lock nut, carrying case and operating manual
  • Will do 6 Ft. 6 In., 6 Ft. 8 In., and 7 Ft. jambs and doors, and 3 In. to 6 In. hinges
  • Hinge butt temple #59380, mortising bit #43446, temple guide #42042, locknut #42237, carrying case
  • Manufactured by Porter-Cable
Weight 23.8 LB
EAN or UPC 39404593818
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison