- Brad Nails
- 2" Long
- 0.0480 in, 18 gauge
| Nail Length | 2 in |
| Type | Brad Nail |
| Packing Type | Stick |
| Wire Size [Nom] | 0.0480 in, 18 ga |
| Weight | 4.7 LB |
| Nail Length | 2 in |
| Type | Brad Nail |
| Packing Type | Stick |
| Wire Size [Nom] | 0.0480 in, 18 ga |
| Weight | 4.7 LB |