Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Battery

PCC682L

Battery
Item #117178223
  • Battery
Battery
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Battery

description

  • This 20V MAX 2.0Ah Lithium Ion Battery is the ultimate solution for a high-performance cordless platform. It features 33% more runtime than standard 1.5 Ah batteries. This battery features no memory and minimal self-discharge so it is ready when you are.

features

  • FIRST-CLASS PERFORMANCE: 2.0Ah for long worksite runtime
  • OPTIMIZE TOOL OUTPUT with high-yield battery cells
  • No memory and minimal self-discharge means the battery is ready to use when a project arises
  • 20V MAX COMPATIBILITY: Works with all PORTER-CABLE 20V MAX tools
Family Name Battery
Weight 0.875 LB
EAN or UPC 885911367639
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison