- Impact Driver, Drill Tools Included
description
- PORTER-CABLE 20V MAX lithium ion 2 tool Combo kit. Drill/driver features 330 units watts out (UWO), two speed gear box (0-400/0 - 1,600), compact design (7.6-in long/3.8 lbs) and 1/2-in plastic ratcheting chuck. Impact driver features 1,450-in-lbs of torque, 0-2, 900 RPM, 0-3,100 bpm, compact design (6.2-in long/3.5 lbs) and a one handed easy load 1/4-in hex chuck.
features
- Includes drill/driver, impact driver, two 20-volt MAX lithium ion compact batteries, charger, double-ended bit tip and a Phillips #2 screwdriving bit
- PCC600 Lithium-Ion drill/driver features 330 units watts out (UWO)
- Drill/driver has two speed gear box (0-400/0-1,600) and compact design (7.6-in long, 3.8-lbs)
- Drill/driver also offers 1/2-in plastic ratcheting chuck
- PCC680 impact driver features 1,495-in-lbs of torque, 0-2,900 RPM, 0-3100 BPM
- Impact driver also features a compact design (6.2-in long, 3.5-lbs)
- Impact driver also has one handed easy load 1/4-in hex chuck
- Both tools have a battery fuel gauge that displays charge remaining in the battery
- 20 V MAX lithium ion batteries with 1.5 Ah cells delivers more power and runtime in a smaller package
| Weight | 0.0 KG |
| EAN or UPC | 885911303507 |

