- 7 1/4 in Blade Diameter
description
- The PORTER-CABLE PCE300 15 amp heavy duty steel shoe circular saw features a 15 amp motor, able to run up to 5,500 RPM to provide power and speed through all types of applications. This circular saw has a steel shoe, along with metal uppeand and lower guards that provide added durability. It offers spindle lock and depth adjustment, and a 45 degree max bevel adjust to provide ease of use. An aux handle provides comfort and clear line of sight. At only 9.5-lbs this unit is convenient to use.
features
- Includes (1) 15-amp heavy duty steel shoe circular saw, (1) 7-1/4-in 18-tooth carbide tipped blade, (1) Allen wrench
- 15-Amp motor running at 5,500 RPM provides power and speed to complete cutting applications
- Steel shoe and metal upper and lower guards provide added durability
- 9.5-Lb lightweight unit with auxiliary handle provides comfort and clear line of sight during use
- Spindle lock allows for easy blade changes using included wrench
- 45 Degree bevel capacity allows possibility for use in a range of applications
- Depth adjust provides greater ease of use
- 3-Year limited warranty
| Bevel Capacity | 45 degrees |
| Electric Brake | No |
| Family Name | Corded Circular Saw |
| Weight | 11.25 LB |
| EAN or UPC | 885911479660 |

