Skip to content Skip to navigation menu
Puller Accessory

PTHP-30

Puller Accessory
Item #101449128
  • Small Collar
  • 1 1/2" Max Hub Diameter
Puller Accessory
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Small Collar
  • 1 1/2" Max Hub Diameter

description

  • Posi Lock™'s Hub Puller Accessories simplify the removal of many industrial and automotive fans and blower wheels by providing a solid connection between the puller and fan hub. The collar adapter secures to hubs up to 1 1/2" in diameter. Setscrews grip the hub to hold and align the collar adapter. The puller jaws are tightened securely into the collar groove eliminating slippage during fan and blower wheel removal.
Capacity 1.5 in
Accessory Type Small Collar
Weight 0.62 LB
EAN or UPC 733477001354
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison