- Square Machinery Keys
- 1/8" x 1/8" x 3/4" long
- Steel
- Zinc Plated
description
- Steel keys used for pulley and drive shaft applications. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The 80 Piece Woodruff Key Asst contains 10 each of: 1/8" x 3/16" x 1/2", 1/8" x 1/4" x 5/8", 5/32" x 3/16" x 1/2", 5/32" x 1/4" x 5/8", 5/32" x 9/32" x 3/4", 3/16" x 9/32" x 3/4", 3/16" x 11/32" x 7/8", and 1/4" x 11/32" x 7/8".
| Carton Width | 3 in |
| Material | Steel |
| Carton Length | 5 in |
| Length | 3/4 in |
| Finish | Zinc Plated |
| Key Size | 1/8" x 1/8" |
| Height | 1/8 in |
| Carton Height | 1/4 in |
| Weight | 0.009 LB |

