Skip to content Skip to navigation menu
90 Piece Grease Fitting Assortment

12945

90 Piece Grease Fitting Assortment
Item #101474471
  • Push type, plated fittings
  • Plastic compartment box
90 Piece Grease Fitting Assortment
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Push type, plated fittings
  • Plastic compartment box

description

  • Push type, plated fittings permit lubricant to flow. Built-in ball, under spring pressure, prevents dirt from entering. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The Precision Brand® 90 Piece Grease Fitting Asst contains: 30 - 1/8" NPT - straight, 5 - 1/8" NPT - 45 degrees, 5 - 1/8" NPT - 90 degrees, 30 - 1/4"-28 straight, 10 - 1/4"-28 45 degrees, and 10 - 1/4"-28 90 degrees,

features

  • Push-type, plated fittings permit lubricant to flow while built-in ball, under spring pressure, prevents dirt from entering
  • SAE J-534
Type/Angle Straight, 45°, 90°
Material Zinc Plated Alloy Steel
Weight 1.448 LB
EAN or UPC 698158129454
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison