Made from corrosion resistant stainless steel. One prong extended for easy insertion and bending. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The Precision Brand® 124 Piece Stainless Steel Cotter Pin Asst contains: 8 - 1/16" x 3/4", 8 - 1/16" x 1", 10 - 3/32" x 3/4", 12 - 3/32" x 1", 12 - 3/32" x 1-1/2", 8 - 3/32" x 2", 12 - 1/8" x 1", 8 - 1/8" x 1-1/4", 8 - 1/8" x 1-1/2", 10 - 1/8" x 2", 8 - 5/32" x 1-1/2", 8 - 5/32" x 2", 6 - 3/16" x 1-1/2", and 6 - 3/16" x 2".
features
Made from corrosion-resistant stainless steel with one prong extended for easy insertion
ANSI/ASME B18.8.1
Material
Stainless Steel
Set Includes
10, 1/8" x 2", 10, 3/32" x 3/4", 12, 1/8" x 1", 12, 3/32" x 1 1/2", 12, 3/32" x 1", 6, 3/16" x 2", 6, 3/16" x 1 1/2", 8, 1/16" x 1", 8, 1/16" x 3/4", 8, 1/8" x 1 1/2", 8, 1/8" x 1 1/4", 8, 3/32" x 2", 8, 5/32" x 1 1/2", 8, 5/32" x 2"
Weight
0.96 LB
EAN or UPC
698158129959
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back