- Stainless Steel Woodruff Keys
- 1/4" x 1"
- 316 Stainless Steel
- 2 Pieces
| Finish | N/A |
| Material | 316 Stainless Steel |
| Inch/Metric | Inch |
| Key Size | 1/4" x 1" |
| Weight | 0.049 LB |
| Finish | N/A |
| Material | 316 Stainless Steel |
| Inch/Metric | Inch |
| Key Size | 1/4" x 1" |
| Weight | 0.049 LB |