- 1/2" Dia
- 1 1/2" Long
- Zinc Plated
- Clevis Pin
| Material | Low Carbon Steel |
| Finish | Zinc Plated |
| Nominal Diameter | 1/2" |
| Length | 1 1/2 in |
| Weight | 0.186 LB |
| Material | Low Carbon Steel |
| Finish | Zinc Plated |
| Nominal Diameter | 1/2" |
| Length | 1 1/2 in |
| Weight | 0.186 LB |