- 1/4" Round Bar Stock, 3 ft
| Hardened | No |
| Material | Steel, Zinc-Plated |
| Carton Length | 36 in |
| Rod Size | 1/4 in |
| Length | 3 ft |
| Type | Round Bar Stock |
| Weight | 5.01 LB |
| EAN or UPC | 698158631032 |
| Hardened | No |
| Material | Steel, Zinc-Plated |
| Carton Length | 36 in |
| Rod Size | 1/4 in |
| Length | 3 ft |
| Type | Round Bar Stock |
| Weight | 5.01 LB |
| EAN or UPC | 698158631032 |