- Part Stainless Steel Material
description
- 9/16" band and housing are 200/300 series stainless steel. 5/16" zinc plated, carbon steel hex head screw. 9/16" band width offers greater sealing area. One-piece, spot weld free housing. Wide range of applications including automotive, plumbing, and heavy duty industrial.
| SAE Size | 36 |
| Clamp Diameter [Min] | 1 13/16 in, 46 mm |
| Clamp Diameter [Max] | 2 3/4 in, 69.8 mm |
| Material | Part Stainless Steel |
| Weight | 0.606 LB |
| EAN or UPC | 698158479283 |

