- Stainless Steel Material
description
- 1/2" 300 series stainless steel band and housing. 5/16" 400 series stainless steel hex head screw. 400 series stainless steel bridge. The swivel action design of the screw allows for fast and easy adjustments. These clamps are critical in closed areas where a clamp must be disengaged for installation and removal.
| Clamp Diameter [Min] | 1 1/16 in, 27 mm |
| Clamp Diameter [Max] | 2 in, 50.8 mm |
| SAE Size | 24 |
| Material | Stainless Steel |
| Weight | 0.528 LB |
| EAN or UPC | 698158478835 |

