- Series 3020 Taper Lock Bushing, 1.8125 in Bore
| Bushing Series | 3020 |
| Bore Type | Inch |
| Length Through Bore | 2 in |
| Bore Size | 1.8125 in |
| Material | Steel |
| Keyway Size | 1/2 x 1/4 |
| Bolt Circle Dia. | 4 in |
| Weight | 5.5 LB |
| Bushing Series | 3020 |
| Bore Type | Inch |
| Length Through Bore | 2 in |
| Bore Size | 1.8125 in |
| Material | Steel |
| Keyway Size | 1/2 x 1/4 |
| Bolt Circle Dia. | 4 in |
| Weight | 5.5 LB |