- Series 3020 Taper Lock Bushing, 2.3125 in Bore
| Keyway Size | 5/8 x 5/16 |
| Bore Type | Inch |
| Bushing Series | 3020 |
| Bolt Circle Dia. | 4 in |
| Bore Size | 2.3125 in |
| Length Through Bore | 2 in |
| Material | Steel |
| Weight | 4.6 LB |
| Keyway Size | 5/8 x 5/16 |
| Bore Type | Inch |
| Bushing Series | 3020 |
| Bolt Circle Dia. | 4 in |
| Bore Size | 2.3125 in |
| Length Through Bore | 2 in |
| Material | Steel |
| Weight | 4.6 LB |