- Series 3030 Taper Lock Bushing, 1.500 in Bore
| Bushing Series | 3030 |
| Bore Type | Inch |
| Bore Size | 1.500 in |
| Material | Steel |
| Bolt Circle Dia. | 4 in |
| Length Through Bore | 3 in |
| Keyway Size | 3/8 x 3/16 |
| Weight | 8.5 LB |
| Bushing Series | 3030 |
| Bore Type | Inch |
| Bore Size | 1.500 in |
| Material | Steel |
| Bolt Circle Dia. | 4 in |
| Length Through Bore | 3 in |
| Keyway Size | 3/8 x 3/16 |
| Weight | 8.5 LB |