- Series 3030 Taper Lock Bushing, 1.125 in Bore
| Keyway Size | 1/4 x 1/8 |
| Material | Steel |
| Bore Size | 1.125 in |
| Bore Type | Inch |
| Length Through Bore | 3 in |
| Bushing Series | 3030 |
| Bolt Circle Dia. | 4 in |
| Weight | 9.4 LB |
| Keyway Size | 1/4 x 1/8 |
| Material | Steel |
| Bore Size | 1.125 in |
| Bore Type | Inch |
| Length Through Bore | 3 in |
| Bushing Series | 3030 |
| Bolt Circle Dia. | 4 in |
| Weight | 9.4 LB |