Skip to content Skip to navigation menu
Precision Pulley & Idler3030X1 3/4KW

3030X1 3/4KW

T330112 TAPERLOCK W/BOLTS
Item #104212993
  • Series 3030 Taper Lock Bushing, 1.750 in Bore
Precision Pulley & Idler3030X1 3/4KW
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3030 Taper Lock Bushing, 1.750 in Bore
Bore Type Inch
Bushing Series 3030
Material Steel
Bore Size 1.750 in
Keyway Size 3/8 x 3/16
Length Through Bore 3 in
Bolt Circle Dia. 4 in
Weight 7.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison